Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6017ZZC3/EM
Zoro # G323429547
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
130 mm
Outer Ring Type
Straight
Closure
Double Shielded
Ball Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6017ZZC3/EM
- Zoro #
- G323429547
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 130 mm
- Outer Ring Width
- 22 mm
- Bore Diameter
- 85 mm
Details
- Outer Ring Type
- Straight
- Closure
- Double Shielded
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Cage Material
- Steel
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Maximum Speed
- 5,000 RPM
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Shield Material
- Steel
- Item
- Radial Ball Bearing
- Lubricant Material
- Mobil Polyrex EM
- Industry Number
- 6017
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Shielded, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM