Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6018LLBC3/EM
- Zoro # G423433758
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
24 mm
Series
DGBB
Minimum Temperature
-22 Degrees F
Seal Material
Nitrile
Outside Diameter
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6018LLBC3/EM
- Zoro #
- G423433758
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Lubricant Material
- Mobil Polyrex EM
- Cage Material
- Steel
- Maximum Speed
- 4,700 RPM
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Industry Number
- 6018
- Internal Clearance
- C3
- System of Measurement
- Metric
- Closure
- Double Sealed
- ABEC Rating
- 1
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.