Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6021ZZC3/EM
- Zoro # G523435126
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Lubricant Material
Mobil Polyrex EM
Outside Diameter
160 mm
System of Measurement
Metric
Bore Diameter
105 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6021ZZC3/EM
- Zoro #
- G523435126
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Lubricant Material
- Mobil Polyrex EM
- System of Measurement
- Metric
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Speed
- 4,000 RPM
- Series
- DGBB
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Closure
- Double Shielded
- Shield Material
- Steel
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Industry Number
- 6021
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
Description
Radial Ball Bearing, Bore Diameter 105 mm, Closure Double Shielded, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM