Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6024C3
Zoro # G223427957
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Closure
Open
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6024C3
- Zoro #
- G223427957
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 180 mm
- Bore Diameter
- 120 mm
- Outer Ring Width
- 28 mm
Details
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Closure
- Open
- System of Measurement
- Metric
- Cage Material
- Steel
- Maximum Speed
- 3,500 RPM Grease
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Industry Number
- 6024
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- DGBB
- Internal Clearance
- C3
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 180 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged