Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6026LLUC3
Zoro # G723434851
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6026
Ball Material
Alloy Steel
Ring Material
Steel
Maximum Speed
1,900 RPM
Bore Diameter
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6026LLUC3
- Zoro #
- G723434851
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 130 mm
- Outside Diameter
- 200 mm
- Outer Ring Width
- 33 mm
Details
- Industry Number
- 6026
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Maximum Speed
- 1,900 RPM
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Internal Clearance
- C3
- Seal Type
- Contact
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Lubricant Material
- Shell Alvania #2
- Item
- Radial Ball Bearing
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 130 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.