Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6032C3
- Zoro # G323436842
product price:Â
$
1,006.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Closure
Open
Maximum Speed
2,600 RPM Grease
Outside Diameter
240 mm
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6032C3
- Zoro #
- G323436842
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Closure
- Open
- Maximum Speed
- 2,600 RPM Grease
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Series
- DGBB
- Cage Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 6032
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 160 mm, Closure Open, Outer Ring Width 38 mm, Outside Diameter 240 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged