Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-2-1/4-C
- Zoro # G923388244
product price:Â
$
60.99
/ea
Key Features
Roller Diameter
2 1/4 in
Bore Diameter
1.125 in
Stud Diameter
1.125 in
Roller Width
1 1/4 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-2-1/4-C
- Zoro #
- G923388244
- UPC #
- 651041184817
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 2 1/4 in
- Bore Diameter
- 1.125 in
- Stud Diameter
- 1.125 in
- Roller Width
- 1 1/4 in
- Stud Thread Length
- 1 in
- Stud Thread Size
- 1 1/8"-12
- Stud Length
- 2 in
- Overall Length
- 3 9/32 in
- Length
- 3 9/32 in
Details
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- System of Measurement
- Inch
- Series
- Smith Bearing
- Stud Type
- Concentric
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.