Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6213C3
Zoro # G923430646
product price:Â
$
98.39
/ea
Key Features
Outside Diameter
120 mm
ABEC Rating
1
Maximum Temperature
248 Degrees F
Outer Ring Type
Straight
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6213C3
- Zoro #
- G923430646
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
- Outer Ring Width
- 23 mm
Details
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Industry Number
- 6213
- Ball Material
- Alloy Steel
- Series
- DGBB
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 5,500 RPM Grease
- Cage Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- ISO Rating
- Class 0
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0