Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6216C3
Zoro # G223434573
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
System of Measurement
Metric
Industry Number
6216
Series
DGBB
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6216C3
- Zoro #
- G223434573
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 80 mm
- Outside Diameter
- 140 mm
- Outer Ring Width
- 26 mm
Details
- Closure
- Open
- System of Measurement
- Metric
- Industry Number
- 6216
- Series
- DGBB
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Maximum Speed
- 4,500 RPM Grease
- Ring Material
- Steel
- ABEC Rating
- 1
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.