Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6216LLBC3/EM
Zoro # G023433967
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
Mobil Polyrex EM
System of Measurement
Metric
Outside Diameter
140 mm
Closure
Double Sealed
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6216LLBC3/EM
- Zoro #
- G023433967
- UPC #
- -
- Country of Origin
- Japan
- Lubricant Material
- Mobil Polyrex EM
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Closure
- Double Sealed
- Seal Type
- Non-Contact
- Seal Material
- Nitrile
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Industry Number
- 6216
- Cage Material
- Steel
- Maximum Speed
- 4,500 RPM
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.