Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6216ZZC3/EM
Zoro # G223437062
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Outside Diameter
140 mm
Closure
Double Shielded
Outer Ring Width
26 mm
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6216ZZC3/EM
- Zoro #
- G223437062
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 140 mm
- Outer Ring Width
- 26 mm
- Bore Diameter
- 80 mm
Details
- Series
- DGBB
- Closure
- Double Shielded
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Shield Material
- Steel
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 6216
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,500 RPM
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM