Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6808
Zoro # G623436863
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Industry Number
6808
Minimum Temperature
-22 Degrees F
Outer Ring Width
7 mm
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6808
- Zoro #
- G623436863
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 6808
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Cage Material
- Steel
- ABEC Rating
- 1
- Ring Material
- Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Series
- DGBB
- Maximum Speed
- 12,000 RPM Grease
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged