Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6217LLUC3
- Zoro # G523437588
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
85 mm
Outside Diameter
150 mm
Industry Number
6217
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6217LLUC3
- Zoro #
- G523437588
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 6217
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Maximum Speed
- 2,800 RPM
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Contact
- System of Measurement
- Metric
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Ring Material
- Steel
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Flange Type
- Non-Flanged
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Sealed, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.