Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6218ZZC3/EM
Zoro # G023437576
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-22 Degrees F
Outer Ring Width
30 mm
ABEC Rating
1
Industry Number
6218
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6218ZZC3/EM
- Zoro #
- G023437576
- UPC #
- -
- Country of Origin
- Japan
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Industry Number
- 6218
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Series
- DGBB
- Maximum Speed
- 4,000 RPM
- Cage Material
- Steel
- Closure
- Double Shielded
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Alloy Steel
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
- Shield Material
- Steel
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.