Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6220LLUC3/EM
Zoro # G823435291
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Lubricant Material
Mobil Polyrex EM
Closure
Double Sealed
Outer Ring Width
34 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6220LLUC3/EM
- Zoro #
- G823435291
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Maximum Speed
- 2,300 RPM
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Cage Material
- Steel
- ABEC Rating
- 1
- Seal Type
- Contact
- Outer Ring Type
- Straight
- Industry Number
- 6220
- Series
- DGBB
- Ball Material
- Alloy Steel
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.