Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 629LLU
Zoro # G123432013
product price:Â
$
19.49
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Maximum Speed
21,000 PRM
Seal Type
Contact
Minimum Temperature
-22 Degrees F
Lubricant Material
Shell Alvania #2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629LLU
- Zoro #
- G123432013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 21,000 PRM
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Lubricant Material
- Shell Alvania #2
- Ring Material
- Steel
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Series
- DGBB
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Industry Number
- 629
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.