Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6300C3
Zoro # G323436910
product price:Â
$
26.85
/ea
Key Features
Bearing Lubrication
Relubricateable
Bore Diameter
10 mm
Ball Material
Alloy Steel
Internal Clearance
C3
Outer Ring Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6300C3
- Zoro #
- G323436910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Ball Material
- Alloy Steel
- Internal Clearance
- C3
- Closure
- Open
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Industry Number
- 6300
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Series
- DGBB
- ABEC Rating
- 1
- Maximum Speed
- 23,000 RPM Grease
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.