Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6224C3
Zoro # G323437184
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
2,900 RPM Grease
Series
DGBB
Minimum Temperature
-22 Degrees F
Ball Material
Alloy Steel
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6224C3
- Zoro #
- G323437184
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 120 mm
- Outer Ring Width
- 40 mm
- Outside Diameter
- 215 mm
Details
- Item
- Radial Ball Bearing
- Maximum Speed
- 2,900 RPM Grease
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 6224
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Closure
- Open
- Outer Ring Type
- Straight
- Number of Rows
- One
- ISO Rating
- Class 0
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Open, Outer Ring Width 40 mm, Outside Diameter 215 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0