Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6316LLBC3/EM
- Zoro # G423434649
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Lubricant Material
Mobil Polyrex EM
Minimum Temperature
-22 Degrees F
Ring Material
Steel
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316LLBC3/EM
- Zoro #
- G423434649
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Internal Clearance
- C3
- Industry Number
- 6316
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Series
- DGBB
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Maximum Speed
- 4,000 RPM
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.