Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6316LLUC3/EM
- Zoro # G823431255
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Cage Material
Steel
Maximum Temperature
248 Degrees F
ABEC Rating
1
Lubricant Material
Mobil Polyrex EM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316LLUC3/EM
- Zoro #
- G823431255
- UPC #
- -
- Country of Origin
- Japan
- Closure
- Double Sealed
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Lubricant Material
- Mobil Polyrex EM
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Industry Number
- 6316
- Seal Type
- Contact
- Ball Material
- Alloy Steel
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Maximum Speed
- 2,700 RPM
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.