Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6316ZZC3/EM
Zoro # G223436027
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Alloy Steel
Seal Type
Non-Contact
Shield Material
Steel
Bearing Lubrication
Maintenance-Free
Maximum Speed
4,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6316ZZC3/EM
- Zoro #
- G223436027
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 170 mm
- Outer Ring Width
- 39 mm
- Bore Diameter
- 80 mm
Details
- Ball Material
- Alloy Steel
- Seal Type
- Non-Contact
- Shield Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 4,000 RPM
- Internal Clearance
- C3
- ABEC Rating
- 1
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Industry Number
- 6316
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Cage Material
- Steel
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.