Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6317LLBC3/EM
Zoro # G923436525
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
41 mm
Ring Material
Steel
Industry Number
6317
Seal Type
Non-Contact
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6317LLBC3/EM
- Zoro #
- G923436525
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Industry Number
- 6317
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Maximum Speed
- 3,800 RPM
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Series
- DGBB
- System of Measurement
- Metric
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Sealed, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.