Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6909LLU
Zoro # G023431017
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
Shell Alvania #2
Internal Clearance
CN
ABEC Rating
1
Outer Ring Type
Straight
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6909LLU
- Zoro #
- G023431017
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 12 mm
- Bore Diameter
- 45 mm
- Outside Diameter
- 68 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.