Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6319C3
Zoro # G823437035
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,300 RPM Grease
Outer Ring Width
45 mm
Maximum Temperature
248 Degrees F
Bore Diameter
95 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319C3
- Zoro #
- G823437035
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 3,300 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Closure
- Open
- Industry Number
- 6319
- Bearing Lubrication
- Relubricateable
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- System of Measurement
- Metric
- Ring Material
- Steel
- Miniature Bearing
- No
- ISO Rating
- Class 0
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Open, Outer Ring Width 45 mm, Outside Diameter 200 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0