Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6319LLBC3/EM
- Zoro # G023437781
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Ball Material
Alloy Steel
Closure
Double Sealed
Seal Material
Nitrile
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6319LLBC3/EM
- Zoro #
- G023437781
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Internal Clearance
- C3
- Item
- Radial Ball Bearing
- Industry Number
- 6319
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- Ring Material
- Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 3,300 RPM
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Double Sealed, Outer Ring Width 45 mm, Outside Diameter 200 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.