Shop NTN

Deep Groove Ball Bearing

  • Mfr # 63202LLB

  • Zoro # G123434208


product price: 
$
35.69
/ea

Key Features

Bearing Lubrication
Maintenance-Free
Series
DGBB
Flange Type
Non-Flanged
Seal Material
Nitrile
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63202LLB
Zoro #
G123434208
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
35 mm
Outer Ring Width
15.9 mm
Bore Diameter
15 mm

Details

Bearing Lubrication
Maintenance-Free
Series
DGBB
Flange Type
Non-Flanged
Seal Material
Nitrile
Closure
Double Sealed
Maximum Speed
19,000 RPM
Ring Material
Steel
Ball Material
Alloy Steel
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Cage Material
Steel
Lubricant Material
Shell Alvania #2
Outer Ring Type
Straight
System of Measurement
Metric
Internal Clearance
CN
Seal Type
Non-Contact
ABEC Rating
1
Industry Number
63202
Item
Radial Ball Bearing
ISO Rating
Class 0
Miniature Bearing
No
Number of Rows
One

Description

Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 35 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews