Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63202LLBC3/EM
Zoro # G323435029
product price:Â
$
35.69
/ea
Key Features
Industry Number
63202
Seal Material
Nitrile
ABEC Rating
1
Bearing Lubrication
Maintenance-Free
Bore Diameter
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63202LLBC3/EM
- Zoro #
- G323435029
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 15 mm
- Outer Ring Width
- 15.9 mm
- Outside Diameter
- 35 mm
Details
- Industry Number
- 63202
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Internal Clearance
- C3
- System of Measurement
- Metric
- Series
- DGBB
- Lubricant Material
- Mobil Polyrex EM
- Item
- Radial Ball Bearing
- Maximum Speed
- 19,000 RPM
- Seal Type
- Non-Contact
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 35 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.