Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63203LLBC3/EM
Zoro # G323437085
product price:Â
$
37.25
/ea
Key Features
Seal Type
Non-Contact
Outer Ring Type
Straight
Lubricant Material
Mobil Polyrex EM
Ball Material
Alloy Steel
Maximum Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63203LLBC3/EM
- Zoro #
- G323437085
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 17.5 mm
- Outside Diameter
- 40 mm
Details
- Seal Type
- Non-Contact
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
- Ball Material
- Alloy Steel
- Maximum Speed
- 18,000 RPM
- Industry Number
- 63203
- Internal Clearance
- C3
- System of Measurement
- Metric
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 17.5 mm, Outside Diameter 40 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.