Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 63204ZZC3/EM
- Zoro # G823431019
product price:Â
$
39.55
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Lubricant Material
Mobil Polyrex EM
Seal Type
Non-Contact
Maximum Speed
16,000 RPM
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63204ZZC3/EM
- Zoro #
- G823431019
- UPC #
- -
- Country of Origin
- Japan
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
- Maximum Speed
- 16,000 RPM
- Ball Material
- Alloy Steel
- Shield Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- ABEC Rating
- 1
- Closure
- Double Shielded
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- Internal Clearance
- C3
- Industry Number
- 63204
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 20.6 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM