Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63204ZZ
Zoro # G423437244
product price:Â
$
39.55
/ea
Key Features
Bore Diameter
20 mm
Outer Ring Type
Straight
Internal Clearance
CN
Shield Material
Steel
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63204ZZ
- Zoro #
- G423437244
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 20.6 mm
- Outside Diameter
- 47 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 20.6 mm, Outside Diameter 47 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2