Shop NTN

Deep Groove Ball Bearing

  • Mfr # 6900LLU
  • Zoro # G123437841

product price: 
$
53.29
/ea

Key Features

Minimum Temperature
-22 Degrees F
Series
DGBB
Outside Diameter
22 mm
Closure
Double Sealed
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6900LLU
Zoro #
G123437841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
22 mm
Bore Diameter
10 mm
Outer Ring Width
6 mm

Details

Minimum Temperature
-22 Degrees F
Series
DGBB
Closure
Double Sealed
Cage Material
Steel
Item
Radial Ball Bearing
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Outer Ring Type
Straight
Flange Type
Non-Flanged
Ball Material
Alloy Steel
Maximum Temperature
248 Degrees F
Seal Material
Nitrile
Ring Material
Steel
Lubricant Material
Shell Alvania #2
ABEC Rating
1
Maximum Speed
21,000 RPM
Industry Number
6900
Seal Type
Contact
Internal Clearance
CN
ISO Rating
Class 0
Miniature Bearing
No
Number of Rows
One

Description

Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews