Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63205LLBC3/EM
Zoro # G623437617
product price:Â
$
56.45
/ea
Key Features
Outer Ring Type
Straight
Bore Diameter
25 mm
Cage Material
Steel
Outer Ring Width
20.6 mm
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63205LLBC3/EM
- Zoro #
- G623437617
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 20.6 mm
- Outside Diameter
- 52 mm
Details
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Seal Type
- Non-Contact
- Lubricant Material
- Mobil Polyrex EM
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Internal Clearance
- C3
- System of Measurement
- Metric
- Ring Material
- Steel
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Industry Number
- 63205
- Closure
- Double Sealed
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 13,000 RPM
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 20.6 mm, Outside Diameter 52 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.