Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 60/22LLBC3
Zoro # G423437404
product price:Â
$
23.25
/ea
Key Features
Bore Diameter
22 mm
Outer Ring Type
Straight
System of Measurement
Metric
Internal Clearance
C3
Outside Diameter
44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/22LLBC3
- Zoro #
- G423437404
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 22 mm
- Outside Diameter
- 44 mm
- Outer Ring Width
- 12 mm
Details
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Internal Clearance
- C3
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Industry Number
- 60/22
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 3,800 RPM
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- ABEC Rating
- 1
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 22 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 44 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.