Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 63207LLUC3/EM
- Zoro # G023436753
product price:Â
$
74.49
/ea
Key Features
System of Measurement
Metric
Series
DGBB
Seal Material
Nitrile
Bearing Lubrication
Maintenance-Free
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63207LLUC3/EM
- Zoro #
- G023436753
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 27 mm
Details
- System of Measurement
- Metric
- Series
- DGBB
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Closure
- Double Sealed
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- ABEC Rating
- 1
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 6,300 RPM
- Industry Number
- 63207
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 72 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.