Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6320C3
Zoro # G523437571
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
System of Measurement
Metric
ABEC Rating
1
Outside Diameter
215 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6320C3
- Zoro #
- G523437571
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 215 mm
- Outer Ring Width
- 47 mm
- Bore Diameter
- 100 mm
Details
- Closure
- Open
- System of Measurement
- Metric
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Series
- DGBB
- Ring Material
- Steel
- Maximum Speed
- 3,200 RPM Grease
- Ball Material
- Alloy Steel
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Industry Number
- 6320
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Open, Outer Ring Width 47 mm, Outside Diameter 215 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.