Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1RNP-200FTNZA ; D3976
Zoro # G824406184
product price:Â
$
10.15
/ea
Key Features
Chain Number
40
Overall Length
200 ft
Material
Steel
Finish
Nickel Plated
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-40-1RNP-200FTNZA ; D3976
- Zoro #
- G824406184
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 200 ft
Details
- Chain Number
- 40
- Material
- Steel
- Finish
- Nickel Plated
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Tensile Strength
- 4,000 lbf
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.