Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6801LLU
- Zoro # G023435510
product price:Â
$
81.89
/ea
Key Features
Outer Ring Type
Straight
Ring Material
Steel
Bore Diameter
12 mm
Ball Material
Alloy Steel
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801LLU
- Zoro #
- G023435510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Outer Ring Type
- Straight
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- ABEC Rating
- 1
- Internal Clearance
- CN
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 6801
- Seal Material
- Nitrile
- Cage Material
- Steel
- Seal Type
- Contact
- Maximum Speed
- 20,000 RPM
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2