Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6803ZZ
Zoro # G923437317
product price:Â
$
91.95
/ea
Key Features
System of Measurement
Metric
Flange Type
Non-Flanged
ABEC Rating
1
Series
DGBB
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6803ZZ
- Zoro #
- G923437317
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 26 mm
- Outer Ring Width
- 5 mm
Details
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Series
- DGBB
- Closure
- Double Shielded
- Industry Number
- 6803
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Shield Material
- Steel
- Ring Material
- Steel
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Maximum Speed
- 24,000 RPM
- Internal Clearance
- CN
- Lubricant Material
- Shell Alvania #2
- Maximum Temperature
- 248 Degrees F
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2