Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6806LLU
Zoro # G723428539
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Seal Type
Contact
Lubricant Material
Shell Alvania #2
Seal Material
Nitrile
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6806LLU
- Zoro #
- G723428539
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Seal Type
- Contact
- Lubricant Material
- Shell Alvania #2
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Industry Number
- 6806
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Cage Material
- Steel
- Series
- DGBB
- Maximum Speed
- 8,800 RPM
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2