Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6806ZZ
Zoro # G623437303
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Outer Ring Type
Straight
ABEC Rating
1
Maximum Speed
15,000 RPM
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6806ZZ
- Zoro #
- G623437303
- UPC #
- -
- Country of Origin
- Japan
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Maximum Speed
- 15,000 RPM
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Industry Number
- 6806
- Shield Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Non-Contact
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Closure
- Double Shielded
- Cage Material
- Steel
- Lubricant Material
- Shell Alvania #2
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.