Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6814LLU
- Zoro # G623437556
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Maximum Temperature
248 Degrees F
Ring Material
Steel
Seal Material
Nitrile
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6814LLU
- Zoro #
- G623437556
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Series
- DGBB
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Contact
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Closure
- Double Sealed
- Industry Number
- 6814
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 3,800 RPM
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.