Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6819LLU
Zoro # G923431469
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-22 Degrees F
Ball Material
Alloy Steel
Maximum Temperature
248 Degrees F
Closure
Double Sealed
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6819LLU
- Zoro #
- G923431469
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 95 mm
- Outer Ring Width
- 13 mm
Details
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Ring Material
- Steel
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Seal Type
- Contact
- Maximum Speed
- 2,800 RPM
- Internal Clearance
- CN
- Outer Ring Type
- Straight
- Series
- DGBB
- ABEC Rating
- 1
- Industry Number
- 6819
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 95 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 120 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.