Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6824LLU
Zoro # G723437791
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Maximum Speed
2,300 RPM
Outer Ring Type
Straight
Seal Material
Nitrile
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6824LLU
- Zoro #
- G723437791
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Maximum Speed
- 2,300 RPM
- Outer Ring Type
- Straight
- Seal Material
- Nitrile
- Closure
- Double Sealed
- System of Measurement
- Metric
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Seal Type
- Contact
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- Series
- DGBB
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6824
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 120 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 150 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2