Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6900
- Zoro # G323437290
product price:Â
$
45.15
/ea
Key Features
System of Measurement
Metric
Ring Material
Steel
Minimum Temperature
-22 Degrees F
Closure
Open
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6900
- Zoro #
- G323437290
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Open
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- Industry Number
- 6900
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Maximum Speed
- 30,000 RPM Grease
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Series
- DGBB
- Maximum Temperature
- 248 Degrees F
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Open, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0