Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6318LLUC3
- Zoro # G923434965
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
2,400 RPM
Outer Ring Width
43 mm
Seal Material
Nitrile
Maximum Temperature
248 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6318LLUC3
- Zoro #
- G923434965
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 2,400 RPM
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Lubricant Material
- Shell Alvania #2
- ABEC Rating
- 1
- Internal Clearance
- C3
- Ball Material
- Alloy Steel
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6318
- Series
- DGBB
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Ring Material
- Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2