Shop NTN

Deep Groove Ball Bearing

  • Mfr # 6900LLB

  • Zoro # G323437634


product price: 
$
52.49
/ea

Key Features

Bearing Lubrication
Maintenance-Free
Outside Diameter
22 mm
Maximum Temperature
248 Degrees F
ABEC Rating
1
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6900LLB
Zoro #
G323437634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
22 mm
Outer Ring Width
6 mm
Bore Diameter
10 mm

Details

Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
ABEC Rating
1
Closure
Double Sealed
Internal Clearance
CN
Cage Material
Steel
Flange Type
Non-Flanged
Ring Material
Steel
Lubricant Material
Shell Alvania #2
Ball Material
Alloy Steel
Series
DGBB
System of Measurement
Metric
Industry Number
6900
Item
Radial Ball Bearing
Outer Ring Type
Straight
Seal Type
Non-Contact
Seal Material
Nitrile
Minimum Temperature
-22 Degrees F
Maximum Speed
30,000 RPM
Number of Rows
One
ISO Rating
Class 0
Miniature Bearing
No

Description

Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.