Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6901
Zoro # G523437045
product price:Â
$
49.65
/ea
Key Features
Maximum Speed
27,000 RPM Grease
Closure
Open
Bore Diameter
12 mm
Cage Material
Steel
Outer Ring Width
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901
- Zoro #
- G523437045
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 12 mm
- Outer Ring Width
- 6 mm
- Outside Diameter
- 24 mm
Details
- Maximum Speed
- 27,000 RPM Grease
- Closure
- Open
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Series
- DGBB
- Internal Clearance
- CN
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 6901
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Open, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0