Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6904LLUC3/EM
Zoro # G823435222
product price:Â
$
93.39
/ea
Key Features
Internal Clearance
C3
Outer Ring Width
9 mm
Minimum Temperature
-22 Degrees F
Cage Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904LLUC3/EM
- Zoro #
- G823435222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Industry Number
- 6904
- Outer Ring Type
- Straight
- Seal Type
- Contact
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 12,000 RPM
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Mobil Polyrex EM
- Seal Material
- Nitrile
- Series
- DGBB
- Closure
- Double Sealed
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM