Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6904ZZC3/EM
Zoro # G923434361
product price:Â
$
72.19
/ea
Key Features
Closure
Double Shielded
Flange Type
Non-Flanged
Lubricant Material
Mobil Polyrex EM
Shield Material
Steel
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904ZZC3/EM
- Zoro #
- G923434361
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 37 mm
- Outer Ring Width
- 9 mm
Details
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- Lubricant Material
- Mobil Polyrex EM
- Shield Material
- Steel
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Industry Number
- 6904
- Item
- Radial Ball Bearing
- Seal Type
- Non-Contact
- Internal Clearance
- C3
- Maximum Speed
- 19,000 RPM
- Cage Material
- Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.