Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6905LLB
Zoro # G423431518
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
9 mm
Flange Type
Non-Flanged
Ring Material
Steel
Bearing Lubrication
Maintenance-Free
Industry Number
6905
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6905LLB
- Zoro #
- G423431518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 6905
- Internal Clearance
- CN
- System of Measurement
- Metric
- Maximum Speed
- 16,000 RPM
- Cage Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Series
- DGBB
- Seal Material
- Nitrile
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Non-Contact
- Lubricant Material
- Shell Alvania #2
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 42 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2